Motion
BM-212H+FC001

PATLITE CORP.
BM-212H+FC001

Panel mount alarm with 2 selectable sounds, 90dB
MI ITEM #13203807
MFR #BM-212H+FC001
Price$98.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
BM-212H+FC001

Panel mount alarm with 2 selectable sounds, 90dB
MI ITEM #13203807
MFR #BM-212H+FC001

Mfr description
BM-212H+FC001 PANEL MOUNT ALARM WITH 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.48/each

Specifications

Dimensions

  • Depth
    42 mm
  • Height
    50 mm

Details

  • Base Color
    Panel mount alarm with 2 selectable sounds, 90dB
  • Coverage Area 80Db Ambient
    1M
  • Coverage Area 90Db Ambient
    1M
  • Environmental Protection Standard
    IP34
  • Manufacturer Product Page
  • Material
    ABS
  • Maximum Decible @ 1m
    90 dB
  • Operating Voltage Range
    220VAC
  • Product Data Sheet
  • Product Type
    Audible Signals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)