Motion
BSV-24NL-S

PATLITE CORP.
BSV-24NL-S

NPN Type, Long play (520 sec), special order
Mi Item #13203812
MFR #BSV-24NL-S
Price$345.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
BSV-24NL-S

NPN Type, Long play (520 sec), special order
Mi Item #13203812
MFR #BSV-24NL-S

Mfr description
BSV-24NL-S NPN TYPE, LONG PLAY (520
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$345.42/each

Specifications

Dimensions

  • Depth
    20 mm
  • Height
    75 mm

Details

  • Base Color
    NPN Type, Long play (520 sec), special order
  • Coverage Area 80Db Ambient
    1M
  • Coverage Area 90Db Ambient
    1M
  • Environmental Protection Standard
    IP54
  • Manufacturer Product Page
  • Material
    ABS
  • Maximum Decible @ 1m
    90 dB
  • Operating Voltage Range
    12 - 24VDC
  • Product Data Sheet
  • Product Type
    Audible Signals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)