Motion
BSV-24N-W

PATLITE CORP.
BSV-24N-W

Reprogrammable. Alarm with 15 sounds - NPN, Off-white
MI ITEM #13203815
MFR #BSV-24N-W
List Price$318.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
BSV-24N-W

Reprogrammable. Alarm with 15 sounds - NPN, Off-white
MI ITEM #13203815
MFR #BSV-24N-W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$318.15/each for your price

Overview

Mfr description
BSV-24N-W REPROGRAMMABLE. ALARM WITH 15

Specifications

  • Operating Voltage Range
    12 - 24VDC
  • Maximum Decible @ 1m
    90 dB
  • Coverage Area 80Db Ambient
    1M
  • Product Type
    Audible Signals
  • Base Color
    Off-white
  • Material
    ABS
  • Coverage Area 90Db Ambient
    1M
  • Height
    75 mm
  • Depth
    20 mm
  • Environmental Protection Standard
    IP54
  • Product Data Sheet
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought