Motion
CLA12S-24A-CD

PATLITE CORP.
CLA12S-24A-CD

LED Light Bar - 23 W, 24 V dc
MI ITEM #13203822
MFR #CLA12S-24A-CD
Price$632.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
CLA12S-24A-CD

LED Light Bar - 23 W, 24 V dc
MI ITEM #13203822
MFR #CLA12S-24A-CD

Mfr description
CLA12S-24A-CD INDUSTRIAL LED LIGHT
  • Designed to withstand water, oils, and chemicals
  • Suitable for use in in CNC machinery where water, oils, and small shaving particles disperse, and areas where strict hygienic regulations are in place and require rigorous high-pressure wash-downs of their equipment
  • The housing of the light bar is constructed with polycarbonate resin, making its body rugged and hard to break and reduces the risk of shattering and fragments getting mixed into production areas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$632.35/each

Specifications

Dimensions

  • Dimensions
    1224 mm x 30 mm x 19.5 mm
  • Length
    1200 mm
  • Wattage
    23 W

Details

  • Certification
    CE, RoHS, IP66, IP67, IP69K, UL, C-UL, UKCA,ECOLAB, RoHS
  • Color Temperature
    6800 K
  • Dimming
    No
  • Housing Material
    Polycarbonate
  • Lamp Type
    LED
  • Lens Cover
    Translucent-white Polycarbonate Resin
  • Light Color
    White
  • Longevity
    40,000 hrs
  • Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)