Motion
CLA12S-24A-CD-30

PATLITE CORP.
CLA12S-24A-CD-30

Industrial Light Strip - 24 V dc
Mi Item #13203823
MFR #CLA12S-24A-CD-30
Price$657.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
CLA12S-24A-CD-30

Industrial Light Strip - 24 V dc
Mi Item #13203823
MFR #CLA12S-24A-CD-30

Mfr description
CLA12S-24A-CD-30 INDUSTRIAL LED LIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$657.76/each

Specifications

Dimensions

  • Length
    1200 mm

Details

  • Certification
    CE, RoHS, IP66, IP67, IP69K, UL, C-UL, UKCA,ECOLAB, RoHS
  • Color Temperature
    6800 K
  • Dimming
    No
  • Housing Material
    Polycarbonate
  • Lamp Type
    LED
  • Lens Cover
    Translucent-white Polycarbonate Resin
  • Light Color
    White
  • Longevity
    40,000 hrs
  • Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)