Motion
CLK3C-24SG-CD

PATLITE CORP.
CLK3C-24SG-CD

LED Bar Light - 24 V dc
Mi Item #13203839
MFR #CLK3C-24SG-CD
Price$1,395.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
CLK3C-24SG-CD

LED Bar Light - 24 V dc
Mi Item #13203839
MFR #CLK3C-24SG-CD

Mfr description
CLK3C-24SG-CD LED BAR LIGHT, SUS316,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,395.32/each

Specifications

Dimensions

  • Length
    300 mm

Details

  • Certification
    CE, RoHS, IP66G, IP67G, IP69K, UL, C-UL, UKCA, RoHS
  • Color Temperature
    6500 K
  • Dimming
    No
  • Housing Material
    SU5316 SS
  • Lamp Type
    LED
  • Lens Cover
    Specially-treated lens has three layers embedded, PMMA, Shatter-proof Film, Tempered Glass
  • Light Color
    White
  • Longevity
    40,000 hrs
  • Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)