Motion
CLK3CL-24SG-CD

PATLITE CORP.
CLK3CL-24SG-CD

LED Bar Light - 24 V dc
MI ITEM #13203841
MFR #CLK3CL-24SG-CD
Price$1,395.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
CLK3CL-24SG-CD

LED Bar Light - 24 V dc
MI ITEM #13203841
MFR #CLK3CL-24SG-CD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,395.32/each

Specifications

Dimensions

  • Length
    300 mm

Details

  • Certification
    CE, RoHS, IP66G, IP67G, IP69K, UL, C-UL, UKCA, RoHS
  • Color Temperature
    6500 K
  • Dimming
    No
  • Housing Material
    SU5316 SS
  • Lamp Type
    LED
  • Lens Cover
    Specially-treated lens has three layers embedded, PMMA, Shatter-proof Film, Tempered Glass
  • Light Color
    White
  • Longevity
    40,000 hrs
  • Voltage
    24 V dc

Overview

Mfr description
CLK3CL-24SG-CD LED BAR LIGHT, 300MM,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought