Motion
CWA3S-24-CD

PATLITE CORP.
CWA3S-24-CD

Slim LED Light Bar - 24 V dc
MI ITEM #13203850
MFR #CWA3S-24-CD
Your Price$89.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
CWA3S-24-CD

Slim LED Light Bar - 24 V dc
MI ITEM #13203850
MFR #CWA3S-24-CD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$89.59/each(List $103.02)

Overview

Mfr description
CWA3S-24-CD SLIM LED LIGHT BAR, 300MM,

Specifications

  • Voltage
    24 V dc
  • Longevity
    40,000 hrs
  • Color Temperature
    6500 K
  • Lens Cover
    Clear Polycarbonate Resin
  • Light Color
    White
  • Length
    300 mm
  • Dimming
    No
  • Certification
    CE, RoHS, IP65, UL, C-UL, UKCA, RoHS
  • Housing Material
    Polycarbonate
  • Lamp Type
    LED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought