Motion
LA6-3DTNUB-RYG

PATLITE CORP.
LA6-3DTNUB-RYG

Multi Color LED Signal Tower with Flash & Buzzer, Direct Mount, Silver color, Terminal block
MI ITEM #13203954
MFR #LA6-3DTNUB-RYG
Price$380.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
LA6-3DTNUB-RYG

Multi Color LED Signal Tower with Flash & Buzzer, Direct Mount, Silver color, Terminal block
MI ITEM #13203954
MFR #LA6-3DTNUB-RYG

Mfr description
LA6-3DTNUB-RYG MULTI COLOR LED SIGNAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$380.73/each

Specifications

Dimensions

  • Height
    254 mm

Details

  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Bulb Type
    Multi-Color LED Type
  • Environmental Protection Standard
    IP65
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Lens Color
    Clear
  • Manufacturer Product Page
  • Module Function
    Steady, Flashing, Buzzer
  • Operating Voltage Range
    24VDC
  • Operation Manual
  • Product Data Sheet
  • Product Type
    Signal Towers & Stacklights

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)