Motion
LA6-5DTNUB-RYGBC

PATLITE CORP.
LA6-5DTNUB-RYGBC

Multi Color LED Signal Tower with Flash & Buzzer, Direct Mount, Silver color, Terminal block
MI ITEM #13203967
MFR #LA6-5DTNUB-RYGBC
List Price$607.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
LA6-5DTNUB-RYGBC

Multi Color LED Signal Tower with Flash & Buzzer, Direct Mount, Silver color, Terminal block
MI ITEM #13203967
MFR #LA6-5DTNUB-RYGBC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$607.52/each for your price

Overview

Mfr description
LA6-5DTNUB-RYGBC MULTI COLOR LED SIGNAL

Specifications

  • Operating Voltage Range
    24VDC
  • Module Color
    Clear
  • Product Type
    Signal Towers & Stacklights
  • Lens Color
    Clear
  • Module Function
    Steady, Flashing, Buzzer
  • Bulb Type
    Multi-Color LED Type
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Height
    320 mm
  • Environmental Protection Standard
    IP65
  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Product Data Sheet
  • Operation Manual
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought