Motion
LA6-5DTNWB-POE

PATLITE CORP.
LA6-5DTNWB-POE

Ethernet Modbus TCP & TCP/IP, POE, Alarm, Direct mount, terminal, off-white body
MI ITEM #13203969
MFR #LA6-5DTNWB-POE
Your Price$960.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
LA6-5DTNWB-POE

Ethernet Modbus TCP & TCP/IP, POE, Alarm, Direct mount, terminal, off-white body
MI ITEM #13203969
MFR #LA6-5DTNWB-POE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$960.76/each(List $1,152.92)

Overview

Mfr description
LA6-5DTNWB-POE ETHERNET MODBUS TCP &

Specifications

  • Operating Voltage Range
    24VDC
  • Module Color
    Clear
  • Product Type
    Signal Towers & Stacklights
  • Lens Color
    Clear
  • Module Function
    Steady, Flashing, Buzzer
  • Bulb Type
    Multi-Color LED Type
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Height
    320 mm
  • Environmental Protection Standard
    IP65
  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Product Data Sheet
  • Operation Manual
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought