1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PATLITE CORP.
LFH-M2-Y
Outdoor rated LED warning light, 100-240V AC, UL 1638, 110 flash/min, Amber
Mi Item #
13204000
MFR #
LFH-M2-Y
Price
$470.31
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Workplace
Alarms and Communication Devices
Strobes and Flashing Lights
PATLITE CORP. LFH-M2-Y
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PATLITE CORP.
LFH-M2-Y
Outdoor rated LED warning light, 100-240V AC, UL 1638, 110 flash/min, Amber
Mi Item #
13204000
MFR #
LFH-M2-Y
Mfr description
LFH-M2-Y OUTDOOR RATED LED WARNING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$470
.31
/each
Add to Cart
Specifications
Dimensions
Diameter
100 mm
Flashes per Minute
110
Height
144 mm
Details
Color
Yellow
Lamp Life
40000
Lamp Type
LED
Lens Material
polycarbonate
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items