Overview
Mfr description
LGEBC-24+FB001 CONTINUOUS LIGHT,
Specifications
- Operating Voltage Range24 VDC
- Product TypeSignal Towers & Stacklights
- Module FunctionSteady On, No Buzzer
- Bulb TypeModular
- Flash Rate60 ± 2 Flashes Per Minute
- Environmental Protection StandardIP54
- Approval Listing RegulationsUKCA,UL, RoHs, CE
- Product Data Sheet
- Operation Manual
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data