Motion
LGEBC-24FB+FB001

PATLITE CORP.
LGEBC-24FB+FB001

Continuous or flashing light with audible alarm, direct mount, beige base
Mi Item #13204037
MFR #LGEBC-24FB+FB001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
LGEBC-24FB+FB001

Continuous or flashing light with audible alarm, direct mount, beige base
Mi Item #13204037
MFR #LGEBC-24FB+FB001

Mfr description
LGEBC-24FB+FB001 CONTINUOUS OR FLASHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Bulb Type
    Modular
  • Environmental Protection Standard
    IP54
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Manufacturer Product Page
  • Module Function
    Steady, Flashing, Buzzer
  • Operating Voltage Range
    24 VDC
  • Operation Manual
  • Product Data Sheet
  • Product Type
    Signal Towers & Stacklights
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)