Motion
LKEH-112FV-R+FV011

PATLITE CORP.
LKEH-112FV-R+FV011

Voice Synthesizer, 63 sec.recording time. Field programmable w/ SD card. Red LED.
MI ITEM #13204065
MFR #LKEH-112FV-R+FV011
Price$1,061.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
LKEH-112FV-R+FV011

Voice Synthesizer, 63 sec.recording time. Field programmable w/ SD card. Red LED.
MI ITEM #13204065
MFR #LKEH-112FV-R+FV011

Mfr description
LKEH-112FV-R+FV011 VOICE SYNTHESIZER,
  • AC120V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,061.82/each

Specifications

Dimensions

  • Depth
    165 mm
  • Height
    177 mm
  • Width
    165 mm

Details

  • Approval Listing Regulations
    CE, RoHS, IP53, UL, C-UL, UKCA
  • Base Color
    Ivory
  • Bulb Type
    LED
  • Coverage Area 80Db Ambient
    1m
  • Coverage Area 90Db Ambient
    1m
  • Environmental Protection Standard
    IP53
  • Flash Energy
    2100mcd
  • Flash Rate
    60 fps ±3
  • Lens Color
    Red
  • Manufacturer Product Page
  • Material
    Polycarbonate Resin
  • Maximum Decible @ 1m
    105
  • Model Type
    Hybrid
  • Mounting Style
    Direct
  • Operating Voltage Range
    120 VAC plus or minus 10%
  • Operation Manual
  • Product Data Sheet
  • Product Type
    Audible & Visual Signal - Combo Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)