Motion
LPT-2M1-B

PATLITE CORP.
LPT-2M1-B

Warning Light, 12-24V DC, Triple Flash, Extreme Warning Flash, Continuous, Blinking, 12 Blue LED, IP68, Outdoor
Mi Item #13204166
MFR #LPT-2M1-B
Price$521.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
LPT-2M1-B

Warning Light, 12-24V DC, Triple Flash, Extreme Warning Flash, Continuous, Blinking, 12 Blue LED, IP68, Outdoor
Mi Item #13204166
MFR #LPT-2M1-B

Mfr description
LPT-2M1-B WARNING LIGHT, 12-24V DC,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$521.16/each

Specifications

Dimensions

  • Flashes per Minute
    400
  • Height
    28 mm

Details

  • Color
    Blue
  • Lamp Life
    100000
  • Lamp Type
    LED
  • Lens Material
    polycarbonate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)