Overview
Mfr description
LR4-102WJNU-C 40MM DIAMETER UL CE IP65
Specifications
- Operating Voltage Range24 VDC
- Module ColorWhite
- Product TypeSignal Towers & Stacklights
- Lens ColorWhite
- Module FunctionSteady On, No Buzzer
- Bulb TypeLED Type
- Flash Rate60 ± 2 Flashes Per Minute
- Height139
- Environmental Protection StandardNema 4X,13 IP65
- Approval Listing RegulationsUKCA,UL, RoHs, CE
- Product Data Sheet
- Operation Manual
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data