Motion
LR4-202LJBW-RG

PATLITE CORP.
LR4-202LJBW-RG

40mm diameter UL CE IP65 DC 24V, Pole Mount with/L-bracket/Cable, Flashing/Buzzer, Off-white, Red/Green Module
Mi Item #13204295
MFR #LR4-202LJBW-RG
Price$286.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
LR4-202LJBW-RG

40mm diameter UL CE IP65 DC 24V, Pole Mount with/L-bracket/Cable, Flashing/Buzzer, Off-white, Red/Green Module
Mi Item #13204295
MFR #LR4-202LJBW-RG

Mfr description
LR4-202LJBW-RG 40MM DIAMETER UL CE IP65
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.34/each

Specifications

Dimensions

  • Height
    498.5

Details

  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Bulb Type
    LED Type
  • Environmental Protection Standard
    Nema 4X,13 IP65
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Lens Color
    Red/Green
  • Manufacturer Product Page
  • Module Color
    Red/Green
  • Module Function
    Steady, Flashing, Buzzer
  • Operating Voltage Range
    24 VDC
  • Operation Manual
  • Product Data Sheet
  • Product Type
    Signal Towers & Stacklights
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)