Motion
LR4-202LJNW-RG

PATLITE CORP.
LR4-202LJNW-RG

40mm diameter UL CE IP65 DC 24V, Pole Mount with/L-bracket/Cable, No Flashing/Buzzer, Off-white, Red/Green Module
MI ITEM #13204300
MFR #LR4-202LJNW-RG
Your Price$191.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
LR4-202LJNW-RG

40mm diameter UL CE IP65 DC 24V, Pole Mount with/L-bracket/Cable, No Flashing/Buzzer, Off-white, Red/Green Module
MI ITEM #13204300
MFR #LR4-202LJNW-RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$191.02/each(List $219.68)

Overview

Mfr description
LR4-202LJNW-RG 40MM DIAMETER UL CE IP65

Specifications

  • Operating Voltage Range
    24 VDC
  • Module Color
    Red/Green
  • Product Type
    Signal Towers & Stacklights
  • Lens Color
    Red/Green
  • Module Function
    Steady On, No Buzzer
  • Bulb Type
    LED Type
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Height
    464
  • Environmental Protection Standard
    Nema 4X,13 IP65
  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Product Data Sheet
  • Operation Manual
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought