Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
LR4-202PJBU-RY

40mm diameter UL CE IP65 DC 24V, Pole Mount/3.3m Cable, Flashing/Buzzer, Silver, Red/Amber Module
MI ITEM #13204304
MFR #LR4-202PJBU-RY

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
LR4-202PJBU-RY 40MM DIAMETER UL CE IP65

Specifications

  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Product Type
    Signal Towers & Stacklights
  • Bulb Type
    LED Type
  • Environmental Protection Standard
    Nema 4X,13 IP65
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Height
    503.5
  • Lens Color
    Red/Yellow
  • Manufacturer Product Page
  • Module Color
    Red/Yellow
  • Module Function
    Steady, Flashing, Buzzer
  • Operating Voltage Range
    24 VDC
  • Operation Manual
  • Product Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text