Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
LR4-2M2WJNW-XX

40mm diameter UL CE IP65 AC 100-240V, Direct Mount/Cable, No Flashing/Buzzer, Off-white, 2 Tier
MI ITEM #13204350
MFR #LR4-2M2WJNW-XX

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
LR4-2M2WJNW-XX 40MM DIAMETER UL CE IP65

Specifications

  • Operating Voltage Range
    100-240VAC
  • Product Type
    Signal Towers & Stacklights
  • Module Function
    Steady On, No Buzzer
  • Bulb Type
    LED Type
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Height
    249
  • Environmental Protection Standard
    Nema 4X,13 IP65
  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Product Data Sheet
  • Operation Manual
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought