Patlite Corp. LR4-3M2WJNW-RYG
Patlite Corp.
LR4-3M2WJNW-RYG
40mm diameter UL CE IP65 AC 100-240V, Direct Mount/Cable, No Flashing/Buzzer, Off-white, Red/Amber/Green Module
MI ITEM #13204397
MFR #LR4-3M2WJNW-RYG
List Price
$239.37
/each
List Price
$239.37
/each
Patlite Corp.
LR4-3M2WJNW-RYG
40mm diameter UL CE IP65 AC 100-240V, Direct Mount/Cable, No Flashing/Buzzer, Off-white, Red/Amber/Green Module
MI ITEM #13204397
MFR #LR4-3M2WJNW-RYG
Patlite Corp. LR4-3M2WJNW-RYG
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Patlite Corp.
LR4-3M2WJNW-RYG

40mm diameter UL CE IP65 AC 100-240V, Direct Mount/Cable, No Flashing/Buzzer, Off-white, Red/Amber/Green Module
MI ITEM #13204397
MFR #LR4-3M2WJNW-RYG

Availability:
Factory Order
List Price
$239.37
/each
List Price
$239.37
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
LR4-3M2WJNW-RYG 40MM DIAMETER UL CE

Specifications

Approval Listing/Regulations
UKCA,UL, RoHs, CE
Bulb Type
LED Type
Environmental Protection Standard
Nema 4X,13 IP65
Flash Rate
60 ± 2 Flashes Per Minute
Height
289
Lens Color
Red/Yellow/Green
Manufacturer Product Page
Module Color
Red/Yellow/Green, Red/Yellow/Green
Module Function
Steady On, No Buzzer
Operating Voltage Range
100-240VAC
Operation Manual
Product Data Sheet
Additional Details
LED Signal Towers
Bulb Type
LED Type
Lens Color
Red/Yellow/Green
Operating Voltage Range
100-240VAC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data