Motion
LR4-E-G
40mm diameter UL CE IP65 24V DC, LED Unit, Green
MI ITEM #13204486
MFR #LR4-E-G
List Price$50.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40mm diameter UL CE IP65 24V DC, LED Unit, Green
MI ITEM #13204486
MFR #LR4-E-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.00/each for your price

Overview

Mfr description
LR4-E-G 40MM DIAMETER UL CE IP65 24V

Specifications

  • Operating Voltage Range
    24 VDC
  • Module Color
    Green
  • Product Type
    Signal Towers & Stacklights
  • Lens Color
    Green
  • Bulb Type
    LED Type
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Height
    40
  • Environmental Protection Standard
    Nema 4X,13 IP65
  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Product Data Sheet
  • Operation Manual
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought