Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
LR5-102LJBW-B

50mm diameter UL CE IP65 DC 24V, Pole Mount with/L-bracket/Cable, Flashing/Buzzer, Off-white
MI ITEM #13204543
MFR #LR5-102LJBW-B

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
LR5-102LJBW-B 50MM DIAMETER UL CE IP65

Specifications

  • Operating Voltage Range
    12VDC
  • Module Color
    Blue
  • Product Type
    Signal Towers & Stacklights
  • Lens Color
    Blue
  • Module Function
    Steady, Flashing, Buzzer
  • Bulb Type
    LED Type
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Height
    458.5
  • Environmental Protection Standard
    Nema 4X,13 IP65
  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Product Data Sheet
  • Operation Manual
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text