Motion
LR5-202WJBW-RG

PATLITE CORP.
LR5-202WJBW-RG

50mm diameter UL CE IP65 DC 24V, Direct Mount/Cable, Flashing/Buzzer, Off-white
Mi Item #13204611
MFR #LR5-202WJBW-RG
Price$265.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
LR5-202WJBW-RG

50mm diameter UL CE IP65 DC 24V, Direct Mount/Cable, Flashing/Buzzer, Off-white
Mi Item #13204611
MFR #LR5-202WJBW-RG

Mfr description
LR5-202WJBW-RG 50MM DIAMETER UL CE IP65
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$265.13/each

Specifications

Dimensions

  • Height
    213.5

Details

  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Bulb Type
    LED Type
  • Environmental Protection Standard
    Nema 4X,13 IP65
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Lens Color
    Red, Green
  • Manufacturer Product Page
  • Module Color
    Red, Green
  • Module Function
    Steady, Flashing, Buzzer
  • Operating Voltage Range
    12VDC
  • Operation Manual
  • Product Data Sheet
  • Product Type
    Signal Towers & Stacklights
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)