Motion
LR5-402LJBW-RYGB

PATLITE CORP.
LR5-402LJBW-RYGB

50mm diameter UL CE IP65 DC 12V, Direct Mount/Cable, No Flashing/Buzzer, Off-white
MI ITEM #13204656
MFR #LR5-402LJBW-RYGB
List Price$396.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
LR5-402LJBW-RYGB

50mm diameter UL CE IP65 DC 12V, Direct Mount/Cable, No Flashing/Buzzer, Off-white
MI ITEM #13204656
MFR #LR5-402LJBW-RYGB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$396.93/each for your price

Overview

Mfr description
LR5-402LJBW-RYGB 50MM DIAMETER UL CE

Specifications

  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Product Type
    Signal Towers & Stacklights
  • Bulb Type
    LED Type
  • Environmental Protection Standard
    Nema 4X,13 IP65
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Height
    259
  • Manufacturer Product Page
  • Module Function
    Steady, Flashing, Buzzer
  • Operating Voltage Range
    12VDC
  • Operation Manual
  • Product Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text