Overview
Mfr description
LR5-501LJNW-RYGBC 50MM DIAMETER UL CE
Specifications
- Operating Voltage Range12VDC
- Product TypeSignal Towers & Stacklights
- Module FunctionSteady On, No Buzzer
- Bulb TypeLED Type
- Flash Rate60 ± 2 Flashes Per Minute
- Height618.5
- Environmental Protection StandardNema 4X,13 IP65
- Approval Listing RegulationsUKCA,UL, RoHs, CE
- Product Data Sheet
- Operation Manual
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data