Overview
Mfr description
LR5-E-B 50MM DIAMETER UL CE IP65 24V
Specifications
- Operating Voltage Range24VDC
- Product TypeSignal Towers & Stacklights
- Lens ColorBlue
- Bulb TypeLED Type
- Flash Rate60 ± 2 Flashes Per Minute
- Height53.5
- Environmental Protection StandardNema 4X,13 IP65
- Approval Listing RegulationsUKCA,UL, RoHs, CE
- Product Data Sheet
- Operation Manual
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data