Motion
LR5-E-C
50mm diameter UL CE IP65 24V DC, LED Unit, Blue - clear lens
MI ITEM #13204700
MFR #LR5-E-C
List Price$59.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50mm diameter UL CE IP65 24V DC, LED Unit, Blue - clear lens
MI ITEM #13204700
MFR #LR5-E-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.09/each for your price

Overview

Mfr description
LR5-E-C 50MM DIAMETER UL CE IP65 24V

Specifications

  • Operating Voltage Range
    24VDC
  • Module Color
    Blue LED Clear Lens
  • Product Type
    Signal Towers & Stacklights
  • Lens Color
    Blue LED Clear Lens
  • Bulb Type
    LED Type
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Height
    40
  • Environmental Protection Standard
    Nema 4X,13 IP65
  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Product Data Sheet
  • Operation Manual
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought