Motion
LR5-E-RZ
50mm diameter UL CE IP65 24V DC, LED Unit, Red
Mi Item #13204703
MFR #LR5-E-RZ
Price$66.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50mm diameter UL CE IP65 24V DC, LED Unit, Red
Mi Item #13204703
MFR #LR5-E-RZ

Mfr description
LR5-E-RZ 50MM DIAMETER UL CE IP65 24V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.66/each

Specifications

Dimensions

  • Height
    40

Details

  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Bulb Type
    LED Type
  • Environmental Protection Standard
    Nema 4X,13 IP65
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Lens Color
    Red
  • Manufacturer Product Page
  • Module Color
    Red
  • Operating Voltage Range
    24VDC
  • Operation Manual
  • Product Data Sheet
  • Product Type
    Signal Towers & Stacklights
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)