Motion
LR5-E-Y
50mm diameter UL CE IP65 24V DC, LED Unit, Red - clear lens
MI ITEM #13204704
MFR #LR5-E-Y
Your Price$51.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50mm diameter UL CE IP65 24V DC, LED Unit, Red - clear lens
MI ITEM #13204704
MFR #LR5-E-Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.38/each(List $59.09)

Overview

Mfr description
LR5-E-Y 50MM DIAMETER UL CE IP65 24V

Specifications

  • Operating Voltage Range
    24VDC
  • Module Color
    Red LED Clear Lens
  • Product Type
    Signal Towers & Stacklights
  • Lens Color
    Red LED Clear Lens
  • Bulb Type
    LED Type
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Height
    40
  • Environmental Protection Standard
    Nema 4X,13 IP65
  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Product Data Sheet
  • Operation Manual
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought