Motion
LR6-02PJNU

PATLITE CORP.
LR6-02PJNU

60mm diameter UL CE IP65 24V DC, Base Unit, Pole Mount/Cable, No Flashing/Buzzer, Silver
MI ITEM #13204708
MFR #LR6-02PJNU
Price$206.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
LR6-02PJNU

60mm diameter UL CE IP65 24V DC, Base Unit, Pole Mount/Cable, No Flashing/Buzzer, Silver
MI ITEM #13204708
MFR #LR6-02PJNU

Mfr description
LR6-02PJNU 60MM DIAMETER UL CE IP65 24V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.04/each

Specifications

Dimensions

  • Height
    99

Details

  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Environmental Protection Standard
    Nema 4X,13 IP65
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Manufacturer Product Page
  • Module Function
    Steady On, No Buzzer
  • Operating Voltage Range
    24VDC
  • Operation Manual
  • Product Data Sheet
  • Product Type
    Signal Towers & Stacklights

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)