Motion
LR6-02WJNW

PATLITE CORP.
LR6-02WJNW

Signal Towers & Stacklight - 24VDC, Module Function Steady On, No Buzzer, Off-white Lens, LED Bulb
MI ITEM #13204714
MFR #LR6-02WJNW
Price$93.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
LR6-02WJNW

Signal Towers & Stacklight - 24VDC, Module Function Steady On, No Buzzer, Off-white Lens, LED Bulb
MI ITEM #13204714
MFR #LR6-02WJNW

Mfr description
LR6-02WJNW 60MM DIAMETER UL CE IP65 24V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.53/each

Specifications

Dimensions

  • Height
    99

Details

  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Bulb Type
    LED
  • Environmental Protection Standard
    Nema 4X,13 IP65
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Lens Color
    Off-white
  • Manufacturer Product Page
  • Module Function
    Steady On, No Buzzer
  • Operating Voltage Range
    24VDC
  • Operation Manual
  • Product Data Sheet
  • Product Type
    Signal Towers & Stacklights

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)