Motion
LR6-102PJBU-MZ

PATLITE CORP.
LR6-102PJBU-MZ

60mm diameter UL CE IP65 DC 24V, Pole Mount/Cable, Flashing/Buzzer, Silver
MI ITEM #13204747
MFR #LR6-102PJBU-MZ
List Price$359.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
LR6-102PJBU-MZ

60mm diameter UL CE IP65 DC 24V, Pole Mount/Cable, Flashing/Buzzer, Silver
MI ITEM #13204747
MFR #LR6-102PJBU-MZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$359.05/each for your price

Overview

Mfr description
LR6-102PJBU-MZ 60MM DIAMETER UL CE IP65

Specifications

  • Operating Voltage Range
    24VDC
  • Module Color
    Clear Multicolor LED
  • Product Type
    Signal Towers & Stacklights
  • Lens Color
    Clear Multicolor LED
  • Module Function
    Steady, Flashing, Buzzer
  • Bulb Type
    LED Type
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Height
    463.5
  • Environmental Protection Standard
    Nema 4X,13 IP65
  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Product Data Sheet
  • Operation Manual
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought