Overview
Mfr description
LR6-202LJNW-RY 60MM DIAMETER UL CE IP65
Specifications
- Approval Listing RegulationsUKCA,UL, RoHs, CE
- Product TypeSignal Towers & Stacklights
- Bulb TypeLED Type
- Environmental Protection StandardNema 4X,13 IP65
- Flash Rate60 ± 2 Flashes Per Minute
- Height464
- Lens ColorRed, Yellow
- Manufacturer Product Page
- Module ColorRed, Yellow
- Module FunctionSteady On, No Buzzer
- Operating Voltage Range24VDC
- Operation Manual
- Product Data Sheet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data