Motion
LR6-BU
Signal Towers & Stacklight - 24 V dc, Silver Lens, LED Type Bulb
Mi Item #13205070
MFR #LR6-BU
Price$72.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Signal Towers & Stacklight - 24 V dc, Silver Lens, LED Type Bulb
Mi Item #13205070
MFR #LR6-BU

Mfr description
LR6-BU 60MM DIAMETER UL CE IP65 24V DC,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.46/each

Specifications

Details

  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Bulb Type
    LED Type
  • Environmental Protection Standard
    Nema 4X,13 IP65
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Lens Color
    Silver
  • Manufacturer Product Page
  • Operating Voltage Range
    24 V dc
  • Operation Manual
  • Product Data Sheet
  • Product Type
    Signal Towers & Stacklights
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)