Specifications
Dimensions
- Height40
Details
- Approval Listing RegulationsUKCA,UL, RoHs, CE
- Bulb TypeModular
- Environmental Protection StandardNema 4X,13 IP65
- Flash Rate60 ± 2 Flashes Per Minute
- Manufacturer Product Page
- Operation Manual
- Product Data Sheet
- Product TypeSignal Towers & Stacklights
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)