Motion
LR6-E-R
LR6-E-R 60MM DIAMETER UL CE IP65
MI ITEM #13205079
MFR #LR6-E-R
Your Price$57.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LR6-E-R 60MM DIAMETER UL CE IP65
MI ITEM #13205079
MFR #LR6-E-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$57.97/each(List $66.66)

Overview

Mfr description
LR6-E-R 60MM DIAMETER UL CE IP65 24V
  • Re-designed lens and improved module construction delivering bright, even light for visibility from further distances.
  • Re-engineered, completely enclosed sound module, maintains substantial water and dust protection while producing loud, omni-directional sound. (LR5 DC12V: 80dB LR4 & LR5: 85dB, LR6: 88dB, LR7: 90dB at 1m)
  • A modular, “Twist and Lock”, design to easily customize and field configure LED units and sound modules.
  • A sleek, smooth form factor and a rugged body construction for performance in harsh environments, carrying an IP65 protection rating.
  • Multi-color LED module available (7 colors in one: red, amber, green, blue, light blue, purple, and white). Part Number: LR6-E-MZ. Click here for more details.
  • Four mounting options: Direct, pole with L-bracket, pole with circular bracket, and pole with folding bracket (Off-white only)
  • Available with M12 connector, ½”NPT or 30mm through-hole mounting option (LR6-WC type). Click here for more details.
  • Available in DC24V and AC100-240V (Off-white only)
  • Available in Off-white and Silver bodies
  • Available with Clear lens (special order)

Specifications

  • Module Color
    Red
  • Product Type
    Signal Towers & Stacklights
  • Lens Color
    Red
  • Bulb Type
    Modular
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Min Operating Temperature
    -20 °C
  • Max Operating Temperature
    +50 °C
  • Height
    40 mm
  • Width
    60 mm
  • Environmental Protection Standard
    Nema 4X,13 IP65
  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Product Data Sheet
  • Operation Manual
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought