Motion
LR6-M2WJNW

PATLITE CORP.
LR6-M2WJNW

60mm diameter UL CE IP65 AC 100-240V, Base Unit, Pole Mount/Cable, No Flashing/Buzzer, Off-white
MI ITEM #13205087
MFR #LR6-M2WJNW
List Price$159.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
LR6-M2WJNW

60mm diameter UL CE IP65 AC 100-240V, Base Unit, Pole Mount/Cable, No Flashing/Buzzer, Off-white
MI ITEM #13205087
MFR #LR6-M2WJNW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$159.08/each for your price

Overview

Mfr description
LR6-M2WJNW 60MM DIAMETER UL CE IP65 AC

Specifications

  • Operating Voltage Range
    120VAC
  • Product Type
    Signal Towers & Stacklights
  • Module Function
    Steady On, No Buzzer
  • Bulb Type
    Modular
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Height
    169
  • Environmental Protection Standard
    Nema 4X,13 IP65
  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Product Data Sheet
  • Operation Manual
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text