Motion
LR6-USBW
60mm diameter, UL, CE, IP65, USB control, USB bus power,, Base Unit, Direct Mount, Flashing/Buzzer function with programming, Off-white
Mi Item #13205089
MFR #LR6-USBW
Price$346.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60mm diameter, UL, CE, IP65, USB control, USB bus power,, Base Unit, Direct Mount, Flashing/Buzzer function with programming, Off-white
Mi Item #13205089
MFR #LR6-USBW

Mfr description
LR6-USBW 60MM DIAMETER, UL, CE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.94/each

Specifications

Details

  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Bulb Type
    Modular
  • Environmental Protection Standard
    Nema 4X,13 IP65
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Manufacturer Product Page
  • Module Function
    Steady, Flashing, Buzzer
  • Operation Manual
  • Product Data Sheet
  • Product Type
    Signal Towers & Stacklights
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)