Motion
LR7-BW
Signal Towers & Stacklight - 24 V dc, Off-white Lens, Modular Bulb
MI ITEM #13205126
MFR #LR7-BW
Price$79.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Signal Towers & Stacklight - 24 V dc, Off-white Lens, Modular Bulb
MI ITEM #13205126
MFR #LR7-BW

Mfr description
LR7-BW 70MM DIAMETER UL CE IP65 24V DC,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.04/each

Specifications

Dimensions

  • Height
    53.5

Details

  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Bulb Type
    Modular
  • Environmental Protection Standard
    Nema 4X,13 IP65
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Lens Color
    Off-white
  • Manufacturer Product Page
  • Operating Voltage Range
    24 V dc
  • Operation Manual
  • Product Data Sheet
  • Product Type
    Signal Towers & Stacklights

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)