Motion
LS7-302DFBWH-RYGNN

PATLITE CORP.
LS7-302DFBWH-RYGNN

Continuous or flashing light with audible alarm, direct mount base, flying leads. Dark gray body. Custom LED color configurations are available on order with special prices, quantities and lead time- please inquire with Patlite.
Mi Item #13205138
MFR #LS7-302DFBWH-RYGNN
Price$378.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
LS7-302DFBWH-RYGNN

Continuous or flashing light with audible alarm, direct mount base, flying leads. Dark gray body. Custom LED color configurations are available on order with special prices, quantities and lead time- please inquire with Patlite.
Mi Item #13205138
MFR #LS7-302DFBWH-RYGNN

Mfr description
LS7-302DFBWH-RYGNN CONTINUOUS OR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$378.75/each

Specifications

Dimensions

  • Height
    173.5

Details

  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Bulb Type
    LED Type
  • Environmental Protection Standard
    IP65
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Lens Color
    Clear
  • Manufacturer Product Page
  • Module Color
    Red, Yellow, Green
  • Module Function
    Steady, Flashing, Buzzer
  • Operating Voltage Range
    24VDC
  • Operation Manual
  • Product Data Sheet
  • Product Type
    Signal Towers & Stacklights
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)