Overview
Mfr description
LS7-302SBWC-9D-RYGNN SILVER,
Specifications
- Operating Voltage Range24VDC
- Module ColorRed, Yellow, Green
- Product TypeSignal Towers & Stacklights
- Lens ColorClear
- Module FunctionSteady with Buzzer
- Bulb TypeWash Down Safe
- Flash Rate60 ± 2 Flashes Per Minute
- Height179
- Environmental Protection StandardIP69K
- Approval Listing RegulationsUKCA,UL, RoHs, CE
- Operation Manual
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data