Overview
Mfr description
LS7-302SBWC-RYGNN+FB207 CONTINUOUS
Specifications
- Operating Voltage Range24VDC
- Module ColorRed, Yellow, Green
- Product TypeSignal Towers & Stacklights
- Lens ColorClear
- Module FunctionSteady with Buzzer
- Bulb TypeLED Type
- Flash Rate60 ± 2 Flashes Per Minute
- Height179
- Environmental Protection StandardIP65
- Approval Listing RegulationsUKCA,UL, RoHs, CE
- Product Data Sheet
- Operation Manual
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data