Motion
LS7-502DWC-RYGBC

PATLITE CORP.
LS7-502DWC-RYGBC

Continuous light, direct mount, 8-pin M12 connector. Dark gray body. Custom LED color configurations are available on order with special prices, quantities and lead time- please inquire with Patlite.
Mi Item #13205176
MFR #LS7-502DWC-RYGBC
Price$480.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
LS7-502DWC-RYGBC

Continuous light, direct mount, 8-pin M12 connector. Dark gray body. Custom LED color configurations are available on order with special prices, quantities and lead time- please inquire with Patlite.
Mi Item #13205176
MFR #LS7-502DWC-RYGBC

Mfr description
LS7-502DWC-RYGBC CONTINUOUS LIGHT,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$480.26/each

Specifications

Dimensions

  • Height
    299

Details

  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Bulb Type
    LED Type
  • Environmental Protection Standard
    IP65
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Lens Color
    Clear
  • Manufacturer Product Page
  • Module Color
    Red, Yellow, Green, Blue, Clear
  • Module Function
    Steady Only
  • Operating Voltage Range
    24VDC
  • Operation Manual
  • Product Data Sheet
  • Product Type
    Signal Towers & Stacklights
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)