Motion
LS7-502SFBWH-9D-RYGBC

PATLITE CORP.
LS7-502SFBWH-9D-RYGBC

Silver, Continuous light, Flash/Buz, Dark Gray 1/2" NPT socket, lead wire, IP69K. Custom LED color configurations are available on order with special prices, quantities and lead time- please inquire with Patlite.
MI ITEM #13205187
MFR #LS7-502SFBWH-9D-RYGBC
Your Price$754.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
LS7-502SFBWH-9D-RYGBC

Silver, Continuous light, Flash/Buz, Dark Gray 1/2" NPT socket, lead wire, IP69K. Custom LED color configurations are available on order with special prices, quantities and lead time- please inquire with Patlite.
MI ITEM #13205187
MFR #LS7-502SFBWH-9D-RYGBC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$754.87/each(List $868.10)

Overview

Mfr description
LS7-502SFBWH-9D-RYGBC SILVER,

Specifications

  • Operating Voltage Range
    24VDC
  • Module Color
    Red, Yellow, Green, Blue, Clear
  • Product Type
    Signal Towers & Stacklights
  • Lens Color
    Clear
  • Module Function
    Steady, Flashing, Buzzer
  • Bulb Type
    Wash Down Safe
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Height
    299
  • Environmental Protection Standard
    IP69K
  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Operation Manual
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text