Motion
ME-102A-R

PATLITE CORP.
ME-102A-R

Continuous light, NPN open collector compatible, 200mm long body, silver body. Red LED module.
MI ITEM #13205205
MFR #ME-102A-R
Your Price$165.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
ME-102A-R

Continuous light, NPN open collector compatible, 200mm long body, silver body. Red LED module.
MI ITEM #13205205
MFR #ME-102A-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$165.99/each(List $190.89)

Overview

Mfr description
ME-102A-R CONTINUOUS LIGHT, NPN OPEN

Specifications

  • Operating Voltage Range
    24VDC
  • Module Color
    Red
  • Product Type
    Signal Towers & Stacklights
  • Lens Color
    Clear
  • Module Function
    Steady On, No Buzzer
  • Bulb Type
    LED Type
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Height
    240
  • Environmental Protection Standard
    IP65
  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Product Data Sheet
  • Operation Manual
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text