Overview
Mfr description
ME-302A-RGB CONTINUOUS LIGHT, NPN OPEN
Specifications
- Operating Voltage Range24VDC
- Module ColorRed, Green, Blue
- Product TypeSignal Towers & Stacklights
- Lens ColorClear
- Module FunctionSteady On, No Buzzer
- Bulb TypeLED Type
- Flash Rate60 ± 2 Flashes Per Minute
- Height300
- Environmental Protection StandardIP65
- Approval Listing RegulationsUKCA,UL, RoHs, CE
- Product Data Sheet
- Operation Manual
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data