Motion
MP-B
80dB add-on alarm for MP, MPS, and MP-C series; DC only. Activated by red module (activated by other colors is special order)
Mi Item #13205316
MFR #MP-B
Price$140.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80dB add-on alarm for MP, MPS, and MP-C series; DC only. Activated by red module (activated by other colors is special order)
Mi Item #13205316
MFR #MP-B

Mfr description
MP-B 80DB ADD-ON ALARM FOR MP, MPS,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.90/each

Specifications

Details

  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Bulb Type
    Signal Tower
  • Environmental Protection Standard
    IP65
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Manufacturer Product Page
  • Module Function
    Steady On, No Buzzer
  • Operating Voltage Range
    24VDC
  • Operation Manual
  • Product Data Sheet
  • Product Type
    Signal Towers & Stacklights
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)