Motion
MPS-202C-RG+FB247

PATLITE CORP.
MPS-202C-RG+FB247

Continuous light, NPN & PNP open collector compatible, 45mm long body, 4-pin male M12 connector, silver body. Only R, Y, G modules.
MI ITEM #13205328
MFR #MPS-202C-RG+FB247
List Price$233.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
MPS-202C-RG+FB247

Continuous light, NPN & PNP open collector compatible, 45mm long body, 4-pin male M12 connector, silver body. Only R, Y, G modules.
MI ITEM #13205328
MFR #MPS-202C-RG+FB247

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$233.31/each for your price

Overview

Mfr description
MPS-202C-RG+FB247 CONTINUOUS LIGHT,

Specifications

  • Operating Voltage Range
    24VDC
  • Module Color
    red, green
  • Product Type
    Signal Towers & Stacklights
  • Lens Color
    red, green
  • Module Function
    Steady On, No Buzzer
  • Bulb Type
    LED Type
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Height
    125
  • Environmental Protection Standard
    IP65
  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Product Data Sheet
  • Operation Manual
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought